References
SMC:IR1010-F01B-A
Rubix:393A8366
Manufacturer :01470682

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC IR1010-F01B-A PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0. 7MPa to 0. 8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
Strengths
•Precision regulator
Regulating pressure range (MPa): 0. 005 to 0. 8 depending on model
Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Regulating pressure range (MPa): 0. 005 to 0. 8 depending on model
Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 60 l/h |
Show UNSPSC/ECL@SS
£ 82.40 excl. VAT
/ Each
£ 98.88 incl. VAT
- Usually arrives within 14 working days