FESTO 151161 ONE-WAY FLOW CONTROL VALVE GRLA-M5-PK-3-B
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-M5-PK-3-B
Rubix:120A5115
Manufacturer :151161
EAN:4052568030537

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151161 ONE-WAY FLOW CONTROL VALVE GRLA-M5-PK-3-B
One-way flow control valve GRLA-M5-PK-3-B Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=PK-3, Pneumatic Connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x25x25 mm |
|---|---|
| Logistic Weight | 13,01 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Delivery usually within ( 26 ) days