FESTO 3968928 PINCH VALVE

Pinch valve

See technical informationSee documents

References

Festo:VZQA-C-M22U-25-TT-V4V4S1-4
Rubix:392A0595
Manufacturer :3968928
EAN:4052568291044
brand logo

Technical specifications

Min. service pressure 1 bar
Max. service pressure6.5 bar
See all Specifications

Documents

Product details : FESTO 3968928 PINCH VALVE


Pinch valve VZQA-C-M22U-25-TT-V4V4S1-4 pneumatic sleeve valve in stainless steel, safety position open, NPT thread, DN25, intended for contact with foodstuffs. Design=pneumatically actuated sleeve valve, Actuation mode=pneumatic, Sealing principle=soft (seal), Mounting position=any, Mounting type=pipe installation

Technical specifications


Attributes
Min. service pressure 1 bar
Max. service pressure6.5 bar
Materialstainless steel (1.4404)
Flow18000 l/h
Port size1
Adjustment Typeexternal control
£ 438.97 excl. VAT
/ Each
£ 526.76 incl. VAT
  • Delivery usually within ( 11 ) days