Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 159625 PRESSURE REGULATOR LR-1/4-D-MINI
FESTO 159625 PRESSURE REGULATOR LR-1/4-D-MINI
LR Pressure regulator
References
festo:
LR-1/4-D-MINI
rubix:
80061045
manufacturer :
159625
ean:
4052568004491
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 159625 PRESSURE REGULATOR LR-1/4-D-MINI
Pressure regulator LR-1/4-D-MINI Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistics dimensions (L x W x H)
150
x
75
x
45
mm
Logistic Weight
449,1
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.66
excl. VAT
/
Each
£
83.59
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 540176 THROTTLE PLATE VABF-S4-2-F1B1-C
FESTO 194609 PRESSURE REGULATOR LRS-1/8-D-7-O-I-MINI
AVENTICS R412007167
NORGREN R24-200-RNLG REGULATOR
SMC ITV2050-34F3N ELECTRO-PNEUMATIC REGULATOR
SMC IR2000-F02BG-A
FESTO 528954 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-O-K2-MINI
FESTO 162605 PRESSURE REGULATOR LR-1-D-7-O-MAXI
SMC ITV3050-33F2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412009123
SMC IR2010-F02B-A PRECISION REGULATOR
FESTO 558335 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-V&
FESTO 164316 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-2,5-420-B
FESTO 197579 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-3-RS-D
FESTO 538004 PRECISION PRESSURE REGULATOR MS6-LRP-1/4-D2-A8