FESTO 540661 ONE-WAY FLOW CONTROL VALVE GRLSA-1/8-QS-6
GRLSA throttle check valve
See technical informationSee documentsReferences
Festo:GRLSA-1/8-QS-6
Rubix:132A8577
Manufacturer :540661
EAN:4052568090487

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 540661 ONE-WAY FLOW CONTROL VALVE GRLSA-1/8-QS-6
One-way flow control valve GRLSA-1/8-QS-6 With fix offset, for optimal setting of the flow rate. Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G1/8, Type of actuation=manual, Adjusting element=Internal Hex
Technical specifications
Attributes
| Logistic Weight | 24,25 g |
|---|---|
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 32.51 excl. VAT
/ Each
£ 39.01 incl. VAT
- Delivery usually within ( 26 ) days