References
SMC:SRH3001-02-R
Rubix:2607510

Technical specifications
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 10 bar |
Product details : SMC SRH3001-02-R CLEAN REGULATOR
Strengths
•Designed to minimize residual fluid
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Design includes an intake/exhaust port in the diaphragm compartment which facilitates flow
Valve spings are parttioned by the diaphragm
Consistent clean room production
Washed, assembled and inspected in a environment and sealed in double bags
Technical specifications
Attributes
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 120 l/h |
Show UNSPSC/ECL@SS
£ 295.52 excl. VAT
/ Each
£ 354.62 incl. VAT
- Delivery usually within ( 4 ) days