Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 187347 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-PU-PO-010
FESTO 187347 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-PU-PO-010
MPPES Proportional Pressure Control Valve
References
festo:
MPPES-3-1/8-PU-PO-010
rubix:
111A7050
manufacturer :
187347
ean:
4052568148089
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187347 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-PU-PO-010
Proportional pressure regulator MPPES-3-1/8-PU-PO-010 Nominal diameter, pressurisation=3 mm, Nominal diameter, exhaust=2 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
1070,1
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
985.42
excl. VAT
/
Each
£
1,182.50
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
SMC ITV2030-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 162597 PRESSURE REGULATOR LR-1-D-O-MAXI
FESTO 194630 PRESSURE REGULATOR LRS-1/4-D-7-MIDI
FESTO 2109 THROTTLE VALVE GRO-1/4
SMC ITV3010-33F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 573353 FLOW SENSOR SFAM-90-5000L-TG1-2SV-M&
SMC ITV1050-03F1N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2030-34F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 8086636 PRESSURE REGULATOR MS2-LR-M5-D6-AR-MPA-B
AVENTICS R412007136
AVENTICS R412009112
AVENTICS 0821300855 FILTER REGULATOR
SMC ITV1010-01F2N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-04F4N ELECTRO-PNEUMATIC REGULATOR
SMC AR40-F06-D MODULAR REGULATOR