FESTO 162580 PRESSURE REGULATOR LR-3/8-D-MINI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/8-D-MINI
Rubix:124A3226
Manufacturer :162580
EAN:4052568072162

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162580 PRESSURE REGULATOR LR-3/8-D-MINI
Pressure regulator LR-3/8-D-MINI Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 184x81x52 mm |
|---|---|
| Logistic Weight | 455,4 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 112.08 excl. VAT
/ Each
£ 134.50 incl. VAT
- Delivery date on request
Contact a branch