FESTO 529477 PRESSURE REGULATOR MS4-LRB-1/4-D6-A8-AS


MS4-LR Pressure regulating valve

References
festo:MS4-LRB-1/4-D6-A8-AS
rubix:123A7094
manufacturer :529477
ean:4052568085247
MS4-LRB-1/4-D6-A8-AS Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.3 bar
Max. service pressure7 bar
See all Specifications

Product details : FESTO 529477 PRESSURE REGULATOR MS4-LRB-1/4-D6-A8-AS


Pressure regulator MS4-LRB-1/4-D6-A8-AS For manifold assembly, maximum output pressure 7 bar, with adapter G1/8 for pressure gauge acc. to EN 837, port P2 on reverse side. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x55x80 mm
Logistic Weight287 g
Min. service pressure 0.3 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 46.72 excl. VAT
/ Each
£ 56.06 incl. VAT
  • Delivery usually within ( 11 ) days