Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 161171 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-10-420-B
FESTO 161171 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-10-420-B
MPPE Proportional Pressure Control Valve
References
festo:
MPPE-3-1/4-10-420-B
rubix:
112A7653
manufacturer :
161171
ean:
4052568012298
Technical specifications
Min. service pressure
0
bar
Max. service pressure
10
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 161171 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-10-420-B
Proportional pressure regulator MPPE-3-1/4-10-420-B Nominal diameter, pressurisation=7 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistics dimensions (L x W x H)
165
x
98
x
58
mm
Logistic Weight
924,2
g
Min. service pressure
0
bar
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,377.93
excl. VAT
/
Each
£
1,653.52
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS 0821302803
FESTO 151197 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-PK-6-B
AVENTICS R412006204
FESTO 3412428 PINCH VALVE
SMC SRH3000-01 CLEAN REGULATOR
AVENTICS 0821300856 SERIES NL6 PRESSURE REGULATOR
FESTO 153513 DIFFERENTIAL PRESSURE REGULATOR LRL-1/8-QS-6
AVENTICS R414002294
FESTO 161404 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/8-B
FESTO 151183 ONE-WAY FLOW CONTROL VALVE GRLZ-M5-B
SMC ITV3050-31F2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS 0821302541
SMC ITV3010-33F3N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 8099358 PRESSURE REGULATOR MS4-LR-1/4-D6-AG-BAR-B
SMC ITV2030-03N2CN4 ELECTRO-PNEUMATIC REGULATOR