FESTO 193158 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-QS-6-D
GRLZ Throttle check valve
See technical informationSee documentsReferences
Festo:GRLZ-1/8-QS-6-D
Rubix:120A6900
Manufacturer :193158
EAN:4052568043896

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 193158 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-QS-6-D
One-way flow control valve GRLZ-1/8-QS-6-D For supply Air flow control, with swivel joint. Valve function=one-way flow control function for supply Air, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x30x15 mm |
|---|---|
| Logistic Weight | 22,66 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 13.62 excl. VAT
/ Each
£ 16.34 incl. VAT
- In stock: Next day delivery