FESTO 2416371 PRECISION PRESSURE REGULATOR LRP-1/8-6
LRP Precision Pressure Control Valve
See technical informationSee documentsReferences
Festo:LRP-1/8-6
Rubix:110A2565
Manufacturer :2416371
EAN:4052568264963
Documents
Product details : FESTO 2416371 PRECISION PRESSURE REGULATOR LRP-1/8-6
precision pressure regulator LRP-1/8-6 Without pressure gauge. Size=40, Series=LR, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted precision diaphragm regulator
Technical specifications
Attributes
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 97.46 excl. VAT
/ Each
£ 116.95 incl. VAT
- Delivery usually within ( 2 ) days