FESTO 186456 PRESSURE REGULATOR LR-1/2-D-O-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1/2-D-O-MAXI
Rubix:124A7193
Manufacturer :186456
EAN:4052568146610

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 186456 PRESSURE REGULATOR LR-1/2-D-O-MAXI
Pressure regulator LR-1/2-D-O-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 370.59 excl. VAT
/ Each
£ 444.71 incl. VAT
- Delivery usually within ( 8 ) days