References
Festo:GRO-M5-B
Rubix:109A5043
Manufacturer :151214
EAN:4052568069940

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151214 THROTTLE VALVE GRO-M5-B
Flow control valve GRO-M5-B Valve function=Throttle function, Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=M5, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole)
Technical specifications
Attributes
| Logistic Weight | 23,97 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 56.35 excl. VAT
/ Each
£ 67.62 incl. VAT
- Delivery usually within ( 2 ) days