FESTO 193972 THROTTLE VALVE GRO-QS-4
GRO throttle valve line installation
See technical informationSee documentsReferences
Festo:GRO-QS-4
Rubix:110A3582
Manufacturer :193972
EAN:4052568044190

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 193972 THROTTLE VALVE GRO-QS-4
Flow control valve GRO-QS-4 without non-return function Valve function=Throttle function, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=QS-4, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole, * with accessories)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x10x40 mm |
|---|---|
| Logistic Weight | 17,52 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 22.66 excl. VAT
/ Each
£ 27.19 incl. VAT
- Delivery usually within ( 2 ) days