FESTO 564140 PRESSURE REGULATOR
MS9-LR pressure regulator valve
See technical informationSee documentsReferences
Festo:MS9-LR-NG-D5-DI-AG-PSI-AS
Rubix:391A3479
Manufacturer :564140
EAN:4052568211622

Technical specifications
| Min. service pressure | 0.1 bar |
|---|---|
| Max. service pressure | 4 bar |
Documents
Product details : FESTO 564140 PRESSURE REGULATOR
Pressure regulator MS9-LR-NG-D5-DI-AG-PSI-AS 4 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
pressure regulator valve
Technical specifications
Attributes
| Logistic Weight | 2284 g |
|---|---|
| Min. service pressure | 0.1 bar |
| Max. service pressure | 4 bar |
Show UNSPSC/ECL@SS
£ 347.85 excl. VAT
/ Each
£ 417.42 incl. VAT
- Delivery usually within ( 10 ) days