FESTO 194671 PRESSURE REGULATOR LRS-1/2-D-O-DI-MAXI

LRS pressure regulating valve

See technical informationSee documents
References
Festo:LRS-1/2-D-O-DI-MAXI
Rubix:123A7793
Manufacturer :194671
EAN:4052568154073
LRS-1/2-D-O-DI-MAXI Pressure regulator
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications
Documents

Product details : FESTO 194671 PRESSURE REGULATOR LRS-1/2-D-O-DI-MAXI


Pressure regulator LRS-1/2-D-O-DI-MAXI Directly actuated regulator, with lockable regulator head. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight1712 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 507.81 excl. VAT
/ Each
£ 609.37 incl. VAT
  • Delivery usually within ( 11 ) days