FESTO 10803 PRECISION FLOW CONTROL VALVE GRPO-70-PK-3
GRPO Precision Throttle Valve
See technical informationSee documentsReferences
Festo:GRPO-70-PK-3
Rubix:109A2478
Manufacturer :10803
EAN:4052568111847

Documents
Product details : FESTO 10803 PRECISION FLOW CONTROL VALVE GRPO-70-PK-3
Precision flow control valve GRPO-70-PK-3 is used for precise adjustment of flow rate. Valve function=Throttle function, Pneumatic Connection, port 1=PK-3, Pneumatic Connection, port 2=PK-3, Type of actuation=manual, Adjusting element=Rotary knob with scale
Technical specifications
Attributes
| Logistic Weight | 65,8 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 115.67 excl. VAT
/ Each
£ 138.80 incl. VAT
- Delivery usually within ( 6 ) days