References
SMC:ARM10F2-08G
Rubix:393A5726
Manufacturer :ARM10F2-08G

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 3.5 bar |
Documents
Product details : SMC ARM10F2-08G MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Strengths
Manifold regulator, front handle type
IN/OUT fitting type: straight & elbow (metric & inch)
IN/OUT piping position: bottom, top
Accessories: bracket, pressure gauge, panel nut, cover
Options: 0.35MPa setting, non-relieving, oil free
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 3.5 bar |
| Flow | 1200 l/h |
Show UNSPSC/ECL@SS
£ 37.14 excl. VAT
/ Each
£ 44.57 incl. VAT
- Usually arrives within 14 working days