References
SMC:MSZB50A
Rubix:124A2693
Manufacturer :MSZB50A
EAN:3618036365207
Documents
Product details : SMC MSZB50A ROTARY TABLE
3-position rotary table
Sizes: 10, 20, 30, 50
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 1 s/90°.
Sizes: 10, 20, 30, 50
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 1 s/90°.
Precision: B (Basic)
Size: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Size: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | guide cylinder |
|---|
Show UNSPSC/ECL@SS
£ 881.93 excl. VAT
/ Each
£ 1,058.32 incl. VAT
- Delivery usually within ( 4 ) days
