References
SMC:MXH20-40
Rubix:114A0462

Product details : SMC MXH20-40 AIR SLIDE TABLE
Compact Sled, bearing circulation unit
MXH, Narrow Width Precision Slide Table (Recirculating Bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x108x65 mm |
|---|---|
| Logistic Weight | 249 g |
| Type | mxh-z |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Design size | 20 |
| Series | mxh-z |
Show UNSPSC/ECL@SS
£ 393.28 excl. VAT
/ Each
£ 471.94 incl. VAT
- Delivery usually within ( 6 ) days