SMC MXQ-AS8-X11 STROKE ADJUSTER


Stroke Adjuster

References
smc:MXQ-AS8-X11
rubix:2601830
brand logo
brand logo
Technical specifications
Typestroke adjuster
Cylinder diameter8 mm
See all Specifications

Product details : SMC MXQ-AS8-X11 STROKE ADJUSTER


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing.

Strengths

Air slide table w/built-in guide rail
Standard or symetric styles
Auto switch capable

Technical specifications


Attributes
Typestroke adjuster
Cylinder diameter8 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 50.88 excl. VAT
/ Each
£ 61.06 incl. VAT
  • Delivery usually within ( 4 ) days