References
Festo:FENG-32-500-KF
Rubix:123A5957
Manufacturer :34498
EAN:4052568115265

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : FESTO 34498 GUIDE UNIT FENG-32-500-KF
Guide unit FENG-32-500-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=32, Stroke=500 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x98x51 mm |
|---|---|
| Logistic Weight | 2150 g |
| Type | guide unit |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 500 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 629.99 excl. VAT
/ Each
£ 755.99 incl. VAT
- Delivery usually within ( 6 ) days