References
SMC:EMSQB200A
Rubix:111A6828
Manufacturer :EMSQB200A
EAN:3618031890070

Technical specifications
| Type | rotary table |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 190 mm |
Documents
Product details : SMC EMSQB200A ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator.
Strengths
•Rotary table with external shock absorber
High precision or basic type available
Auto switch capable
High precision or basic type available
Auto switch capable
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 190 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 200 |
| Series | msq / msqb rotary table |
Show UNSPSC/ECL@SS
£ 1,098.29 excl. VAT
/ Each
£ 1,317.95 incl. VAT
- Delivery usually within ( 4 ) days