FESTO 2782923 GUIDE UNIT


Guide Unit

References
festo:EAGF-V2-KF-32-400
rubix:390A9277
manufacturer :2782923
ean:4052568266219
brand logo
brand logo
Technical specifications
Typeguide unit
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 2782923 GUIDE UNIT


guide unit EAGF-V2-KF-32-400 For electric cylinder ESBF. Size=32, Stroke=400 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
guide unit EAGF-V2-KF-32-400 For electric cylinder ESBF. Size=32, Stroke=400 mm, Reversing backlash=0 µm, Assembly position=Any, Guide=Recirculating ball bearing guide

Technical specifications


Attributes
Typeguide unit
Cylinder diameter32 mm
Min. temperature-20 °C
Max. temperature80 °C
Cylinder stroke400 mm
Design size32
Show UNSPSC/ECL@SS
£ 449.27 excl. VAT
/ Each
£ 539.12 incl. VAT
  • Usually arrives within 14 working days