Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Linear drive
FESTO 8041858 TOOTHED BELT AXIS
FESTO 8041858 TOOTHED BELT AXIS
Toothed Belt Axes
References
festo:
ELGA-TB-KF-80-400-0H
rubix:
391A0986
manufacturer :
8041858
ean:
4052568286583
Technical specifications
Type
toothed belt axes
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8041858 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-80-400-0H With recirculating ball bearing guide Effective diameter of drive pinion=39,79 mm, Working stroke=400 mm, Size=80, Stroke reserve=0 mm, Toothed-belt stretch=0,168 %
Technical specifications
Attributes
Type
toothed belt axes
Cylinder diameter
80
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Cylinder stroke
400
mm
Design size
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,404.40
excl. VAT
/
Each
£
1,685.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MXF20-50 AIR SLIDE TABLE
FESTO 8118912 GUIDED DRIVE
SMC MXH6-60Z COMPACT SLIDE
SMC EMXS20-10 AIR SLIDE TABLE
FESTO 170964 GUIDED DRIVE DFM-80-125-P-A-KF
FESTO 3013359 TOOTHED BELT AXIS
FESTO 34536 GUIDE UNIT FENG-100-500-KF
SMC CDY1S25H-300 AIR CYLINDER
SMC MY1C25G-1000 MECHANICALLY COUPLED RODLESS CYLINDER
FESTO 570164 MINI SLIDE
AVENTICS 0821401503
AVENTICS 0821401295
FESTO 8085133 MINI SLIDE DGST-16-40-PA
SMC MXS8-30P AIR SLIDE TABLE
FESTO 543952 MINI SLIDE DGSL-10-40-P1A