References
Festo:FENG-63-400-KF
Rubix:123A8590
Manufacturer :34519
EAN:4052568115364

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 34519 GUIDE UNIT FENG-63-400-KF
Guide unit FENG-63-400-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=63, Stroke=400 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistic Weight | 6600 g |
|---|---|
| Type | guide unit |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 63 |
Show UNSPSC/ECL@SS
£ 1,007.86 excl. VAT
/ Each
£ 1,209.43 incl. VAT
- Delivery usually within ( 6 ) days