References
SMC:CDPXWM25-125
Rubix:113A8693
Manufacturer :CDPXWM25-125

Technical specifications
| Type | slide bearing endplate |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC CDPXWM25-125 SLIDE UNIT
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Double acting single rod
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | slide bearing endplate |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 815.21 excl. VAT
/ Each
£ 978.25 incl. VAT
- Delivery usually within ( 39 ) days