Cylinder Swing Clamp
Type | cylinder swing clamp |
---|---|
Cylinder diameter | 63 mm |
Logistic Weight | 2205,5 g |
---|---|
Type | cylinder swing clamp |
Cylinder diameter | 63 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Cylinder stroke | 20 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 56.5 mm |
Design size | 63 |
Usually arrives within 14 working days