References
Festo:EAGF-V2-KF-50-320
Rubix:390A9284
Manufacturer :2784164
EAN:4052568266288

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 2784164 GUIDE UNIT
guide unit EAGF-V2-KF-50-320 For electric cylinder ESBF. Size=50, Stroke=320 mm, Reversing backlash=0 µm, Assembly Position=Any, Guide=Recirculating ball bearing guide
guide unit EAGF-V2-KF-50-320 For electric cylinder ESBF. Size=50, Stroke=320 mm, Reversing backlash=0 µm, Assembly position=Any, Guide=Recirculating ball bearing guide
Technical specifications
Attributes
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 754.15 excl. VAT
/ Each
£ 904.98 incl. VAT
- Delivery usually within ( 2 ) days