References
Festo:EPCC-BS-60-50-12P-A
Rubix:391A1847
Manufacturer :5428902
EAN:4052568452278

Technical specifications
| Type | festo 5428902 electric drive |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 5428902 ELECTRIC DRIVE
EPCC-BS-60-50-12P-A Electric cylinder
Technical specifications
Attributes
| Type | festo 5428902 electric drive |
|---|---|
| Cylinder diameter | 60 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 60 |
| Series | epcc |
Show UNSPSC/ECL@SS
£ 391.61 excl. VAT
/ Each
£ 469.93 incl. VAT
- Delivery usually within ( 16 ) days