References
Festo:DFM-100-200-P-A-KF
Rubix:133A8544
Manufacturer :170973
EAN:4052568013578

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 170973 GUIDED DRIVE DFM-100-200-P-A-KF
Guide cylinder DFM-100-200-P-A-KF With integrated guide. Centre of gravity Distance from working load to yoke plate=125 mm, Stroke=200 mm, Piston diameter=100 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 19500 g |
|---|---|
| Type | guided actuator |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Design size | 100 |
Show UNSPSC/ECL@SS
£ 1,534.45 excl. VAT
/ Each
£ 1,841.34 incl. VAT
- Delivery usually within ( 6 ) days