Mini Guided Actuator
Type | mini guided actuator |
---|---|
Cylinder diameter | 4 mm |
Logistic Weight | 31,19 g |
---|---|
Type | mini guided actuator |
Cylinder diameter | 4 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 20 mm |
Max. service pressure | 7 bar |
Design size | 4 |