SMC MXQ8-20 AIR SLIDE TABLE = MESA LINEAL


Guided Cylinder

References
smc:MXQ8-20
rubix:114A0270
brand logo
brand logo
Technical specifications
TypeAir Slide Table; Double Acting (D/A)
Cylinder diameter8 mm
See all Specifications

Product details : SMC MXQ8-20 AIR SLIDE TABLE = MESA LINEAL


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable

Thread Type: Rc (PT)
Bore Size: 8mm
Symmetric Type: Standard
Stroke: 20mm
Adjuster: w/o Adjuster
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)63x36x23 mm
Logistic Weight272 g
TypeAir Slide Table; Double Acting (D/A)
Cylinder diameter8 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke20 mm
Max. service pressure7 bar
Fixation centre-to-centre distance28 mm
Design size8
Show UNSPSC/ECL@SS
£ 457.73 excl. VAT
/ Each
£ 549.28 incl. VAT
  • Delivery usually within ( 4 ) days