FESTO 170892 GUIDED DRIVE DFM-100-25-P-A-GF


Guided actuator

References
festo:DFM-100-25-P-A-GF
rubix:133A7338
manufacturer :170892
ean:4052568139865
DFM-100-25-P-A-GF Guide cylinder
brand logo
Technical specifications
Typeguided actuator
See all Specifications

Product details : FESTO 170892 GUIDED DRIVE DFM-100-25-P-A-GF


Guide cylinder DFM-100-25-P-A-GF With integrated guide. Centre of gravity Distance from working load to yoke plate=125 mm, Stroke=25 mm, Piston diameter=100 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight10969 g
Typeguided actuator
Min. temperature-20 °C
Max. temperature80 °C
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 739.04 excl. VAT
/ Each
£ 886.85 incl. VAT
  • Delivery usually within ( 6 ) days