References
SMC:ECDPX2N25-100
Rubix:114A1727
EAN:3618036123326

Technical specifications
| Type | guided actuator |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
Product details : SMC ECDPX2N25-100 AIR CYLINDER
SMC has improved its guided cylinder, the MGP series. The MGP-Z series is up to 17% lighter and offers space savings thanks to shorter piston rod guides, without affecting the range of functions, durability, and operational quality of the original series. The ability to directly mount rounded-shape detectors on the MGP-Z cylinder eliminates the need for mounting brackets and reduces labor costs. Frequent problems with incorrect detector alignment are reduced by using a static detector with dual indication D-M9*W. The MGP-Z series includes various options and standard features, such as three guide types, four mounting constructions, a two-way port, and copper- and fluorine-free versions. It is suitable for various industries, such as general automation and automotive, and for many types of applications including smooth pushing and lifting, side loading when used as a bumper in impact situations, or minimal plate displacement.
Translational unit series cx2
Strengths
With pneumatic cushioning
Technical specifications
Attributes
| Type | guided actuator |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Series | cx2n |
Show UNSPSC/ECL@SS
£ 463.90 excl. VAT
/ Each
£ 556.68 incl. VAT
- Delivery usually within ( 4 ) days