Guided Actuators
Type | air slide table |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 65x246x37 mm |
---|---|
Logistic Weight | 1200 g |
Type | air slide table |
Cylinder diameter | 16 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 125 mm |
Fixation centre-to-centre distance | 29 mm |
Design size | 16 |
Delivery usually within ( 4 ) days