References
Festo:FENG-32-200-KF
Rubix:123A6240
Manufacturer :34496
EAN:4052568009861

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 34496 GUIDE UNIT FENG-32-200-KF
Guide unit FENG-32-200-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=32, Stroke=200 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 364x60x109 mm |
|---|---|
| Logistic Weight | 1660 g |
| Type | guide unit |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 568.26 excl. VAT
/ Each
£ 681.91 incl. VAT
- Delivery usually within ( 6 ) days