SMC MXQ6BL-40Z AIR SLIDE TABLE

Air Slide Table

See technical information

References

SMC:MXQ6BL-40Z
Rubix:2606177
brand logo

Technical specifications

Typewithout adjuster; double acting (d/a)
Cylinder diameter6 mm
Cylinder stroke40 mm
See all Specifications

Product details : SMC MXQ6BL-40Z AIR SLIDE TABLE


Air Slide Table, Double Acting
High rigidity in a compact and lightweight design
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Strokes up to 150 mm
4 body types
Various stroke adjusters
Many options and made to order available.
•Higher rigidity: Guide rigidity improved by 50%.
•Up to 23% more compact.
•Up to 44% lighter.
•55% Less air consumption.

Bore Size: 6 mm
Body Option: BL (Symmetric Type)
Stroke: 40 mm
Adjuster Option: Z (Without Adjuster)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x105x20 mm
Logistic Weight180 g
Typewithout adjuster; double acting (d/a)
Cylinder diameter6 mm
Cylinder stroke40 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size6
Seriesmxq-z
£ 372.41 excl. VAT
/ Each
£ 446.89 incl. VAT
  • Delivery usually within ( 20 ) days