SMC C95NDB80-340 LOCKING ISO-VDMA CYLINDER

ISO/VDMA Cylinder

See technical information

References

SMC:C95NDB80-340
Rubix:111A2586
Manufacturer :00572066
brand logo

Technical specifications

Cylinder diameter80 mm
Cylinder stroke340 mm
Typesmc c95ndb80-340 locking iso-vdma cylinder
See all Specifications

Product details : SMC C95NDB80-340 LOCKING ISO-VDMA CYLINDER


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.

Strengths

•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke340 mm
Typesmc c95ndb80-340 locking iso-vdma cylinder
Max. temperature70 °C
Max. service pressure10 bar
Reaming diameter16 mm
Materialaluminum alloy
£ 889.19 excl. VAT
/ Each
£ 1,067.03 incl. VAT
  • Delivery usually within ( 7 ) days