SMC MLGPM20-50-F COMPACT GUIDE CYLINDER WITH LOCK
Standard Guided Cylinder
See technical informationSee documentsReferences
SMC:MLGPM20-50-F
Rubix:2605817

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | standard guided cylinder |
Documents
Product details : SMC MLGPM20-50-F COMPACT GUIDE CYLINDER WITH LOCK
MLGP-B/F, Standard Guided Cylinder with One-way Lock
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
| Type | standard guided cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 363.74 excl. VAT
/ Each
£ 436.49 incl. VAT
- Delivery usually within ( 4 ) days