SMC CXSL25-200-XB11 DUAL ROD CYLINDER

Guided Cylinder

See technical informationSee documents

References

SMC:CXSL25-200-XB11
Rubix:2607283
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke200 mm
Typedual rod cylinder
See all Specifications

Documents

Product details : SMC CXSL25-200-XB11 DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x296x80 mm
Logistic Weight1750 g
Cylinder diameter25 mm
Cylinder stroke200 mm
Typedual rod cylinder
£ 547.42 excl. VAT
/ Each
£ 656.90 incl. VAT