SMC CDG3BN25-100 SHORT TYPE AIR CYLINDER


Air Cylinder

References
smc:CDG3BN25-100
rubix:2600381
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
TypeDouble Acting
See all Specifications

Product details : SMC CDG3BN25-100 SHORT TYPE AIR CYLINDER


Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
•Standard: double acting single rod
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
•Strokes from 25mm through 300mm
•Mounts: basic, foot, front or rear flange, clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Stroke: 100
Rod End Thread: Male Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight280 g
Cylinder diameter25 mm
TypeDouble Acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 49.18 excl. VAT
/ Each
£ 59.02 incl. VAT
  • Delivery usually within ( 4 ) days