References
SMC:CJPS6-5-B
Rubix:110A1974
Manufacturer :CJPS6-5-B
EAN:3618035758529

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | cartridge cylinder mounting type |
Product details : SMC CJPS6-5-B MINI CYLINDER
Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x28x14 mm |
|---|---|
| Logistic Weight | 9 g |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
| Type | cartridge cylinder mounting type |
Show UNSPSC/ECL@SS
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
- Delivery usually within ( 20 ) days