Guided Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Dual Rod Cylinder |
Logistics dimensions (L x W x H) | 38x312x98 mm |
---|---|
Logistic Weight | 2735 g |
Cylinder diameter | 32 mm |
Cylinder stroke | 200 mm |
Type | Dual Rod Cylinder |
Delivery usually within ( 4 ) days