Guided Cylinder
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 100 mm |
Type | dual-rod cylinder |
Logistics dimensions (L x W x H) | 17x172x46 mm |
---|---|
Logistic Weight | 322 g |
Cylinder diameter | 10 mm |
Cylinder stroke | 100 mm |
Type | dual-rod cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 19 ) days