SMC CXSM20-125-XB11 LONG STROKE DUAL ROD CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:CXSM20-125-XB11
Rubix:2605272
EAN:3618035658744

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSM20-125-XB11 LONG STROKE DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x219x64 mm |
|---|---|
| Logistic Weight | 820 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 125 mm |
| Type | dual rod cylinder |
Show UNSPSC/ECL@SS
£ 357.19 excl. VAT
/ Each
£ 428.63 incl. VAT
- Delivery usually within ( 4 ) days