SMC JCDMB25-300 AIR CYLINDER


JC(D)M, Air Cylinder, Double Acting, Single Rod

References
smc:JCDMB25-300
rubix:392A7259
manufacturer :JCDMB25-300
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke300 mm
TypeDouble Acting Air Cylinder
See all Specifications

Product details : SMC JCDMB25-300 AIR CYLINDER


Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Strengths

Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke300 mm
TypeDouble Acting Air Cylinder
Min. temperature5 °C
Max. temperature60 °C
Inserted rod height373 mm
Show UNSPSC/ECL@SS
£ 87.25 excl. VAT
/ Each
£ 104.70 incl. VAT
  • Usually arrives within 14 working days