References
Aventics:R480041559
Rubix:273A4799
Manufacturer :R480041559
EAN:3666750028564

Product details : AVENTICS R480041559
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 114.68 excl. VAT
/ Each
£ 137.62 incl. VAT
- Usually arrives within 14 working days
