References
SMC:CXSM32-150-XB11
Rubix:2607238
Manufacturer :CXSM32-150-XB11

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSM32-150-XB11 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x262x98 mm |
|---|---|
| Logistic Weight | 2400 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
| Type | dual rod cylinder |
Show UNSPSC/ECL@SS
£ 461.75 excl. VAT
/ Each
£ 554.10 incl. VAT
- Delivery usually within ( 4 ) days